Add More Items
View All Quick Selects
Below you can add an image for 'sensor lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Dimmer, No Neutral Required, #14 -12 Awg, Flush, 120/277 Vac, Back and Side, Wire Leads, Maintained, Light Almond, 60 HZ, Led, Flourescent, Single-Pole, Three-Way, Single-Phase, Polycarbonate, 1200/1660W 736902
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$51.60
Each
Eaton Fan Speed Controller, Power Failure Memory, Non-Preset, Fully Variable, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Light Almond, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Polycarbonate
$27.37
Harmony Univsal SP/3W 700W 3CLRS
$60.80
No longer available or discontinued by the manufacturer.
Eaton Z-Wave Dimmer, 7-Step Led Light Level Display, Flush, 120V, Wire Lead, Push Pad, Maintained, White Satin, Fan, Led, Inc, CFL, Elv, MLV, FLR, Halogen, Single-Pole, Three-Way, Single-Phase, Polycarbonate, Multi-Location
$143.91
Eaton Slide Dimmer, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, Light Almond, 60 HZ, Incandescent, Halogen, MLV, Single-Pole, Three-Way, Single-Phase, Polycarbonate, 600W 663604
$24.19
Radiant™ RF True Universal Dimmer Master, 3-Wire, White
$125.90
In-Wall 1500W RF Switch, White
$104.92
Eaton Inductive Proximity Sensor Mounting Bracket, E57, 18 MM, Used With Tubular Sensors
$18.55
Eaton Z-Wave Anyplace RF Battery Operated Combination Kit, White, 120 Vac, Plug-In Module, 32°F to 104°F (0°C to 40°C) 740602
$147.07
Eaton Comet 18MM Tubular Photoelectric Sensor, Photoelectric, 0.71 Diameter, Forward Viewing, Sensor Distance: 80 FT., Lens: Polycarbonate Cable, Jacket: PVC Body, 12 FT. ( 3.7M ) Cable, 20-264 Vac/15-30 VDC Input
$269.84
Eaton Comet 18MM Tubular Photoelectric Sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 4 In Range, Forward Viewing, Output On, 6.6 FT, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, PVC, Ac: L1 Switched
$390.15
Eaton Comet 18MM Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 4 In, 100 Ma PNP, 250 Ma NPN Max DC, NPN/PNP Open Coll, 100 Ma PNP, 250 Ma NPN At 10-30 VDC, 12 FT(3.7M) Cable, 10-30 VDC Input, Background Suppression
$362.50
Easy to Install Step-Dim Capability Reduces Input Power By 50% to Meet Energy Codes - 50% Control Step;Dims All The Lamps Together Providing Equal Burn Hours On All Lamps Reducing Uneven Lifetimes As Experienced With On-Off Switching Systems - Adjustable Light Levels — 100% Power, 50% Power, and Off;Ensures Ease Of Use and System Compatibility Across A Broad Range Of Applications - Operation From Any Line Voltage Switching Device (Such As Standard Toggle Switches and Occupancy Sensors) Philips Advance Opta
$63.00
Eaton Comet 18MM Tubular Photoelectric Sensor, Polarized Retroreflective, Right Angle, Output On, Dual Key Micro, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, 4 Pin, Ac: L1 Switched, DC: NPN Open Collector, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
$403.10
Eaton Comet 18MM Tubular Photoelectric Sensor, Retroreflective, Forward Viewing, Output On, Dual Key Micro, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, 4 Pin, Ac: L1 Switched, DC: NPN Open Collector, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
Nacogdoches Availability: In Stock
$367.35
Eaton Oem Prism 18MM Tubular Photoelectric Sensor, Right Angle, Dist 10 FT., Iso SS Relay, 80 Ma At 132 Vac/110 Ma At 132VDC, 4 Pin M12 Connector, 10-30 VDC Input, Current Limited For Loads > 32V Ac/DC, Polarized Retroreflective
$209.70
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
$75.60
Conduit Mount, 208 to 277 V, 2000 W, 2 In Width, 3-3/4 In Height, Die Cast Zinc Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.6 LB/Ea
$41.83
Klein Tools MM720 Multimeter Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, Diodes and Continuity. It Features A High Visibility, Reverse Contrast LCD Display With An Optical Sensor to Automatically Optimize Viewability In Dark or Bright Ambient Lighting.
$112.29
Klein Tools MM450 Multimeter Is A TRMS Auto-Ranging Slim Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. It Features A High Visibility, Reverse Contrast Display With An Optical Sensor to Automatically Optimize Viewing In Dark or Bright Ambient Light. The Slim Profile Of The MM450 Makes This Meter Almost The Size Of A Cell Phone and It Conveniently Fits Into Most Pockets. The MM450 Fea
$81.52
20
Popularity
Default